https://www.bdiexpress.com/medias/INDCTHHOSEXX-2001-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMTJ8aW1hZ2UvanBlZ3xhRGhrTDJobE5DODVPREExTlRVNE9UQTJPVEV3TDBsT1JFTlVTRWhQVTBWWVdGOHlNREF4WDBKTVMxOHpNREI0TXpBd0xtcHdad3xmYjgzNTI4YTkyMDllYjg3ZmM4OGFmOTFjZmQzNTllZjZiNjczYzU4MDBkZDc5MTYxNzQzZDdkZjIzMDZhZTVi
https://www.bdiexpress.com/medias/INDCTHHOSEXX-2001-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyMTJ8aW1hZ2UvanBlZ3xhRGhrTDJobE5DODVPREExTlRVNE9UQTJPVEV3TDBsT1JFTlVTRWhQVTBWWVdGOHlNREF4WDBKTVMxOHpNREI0TXpBd0xtcHdad3xmYjgzNTI4YTkyMDllYjg3ZmM4OGFmOTFjZmQzNTllZjZiNjczYzU4MDBkZDc5MTYxNzQzZDdkZjIzMDZhZTVi
CONTINENTAL
CONTINENTAL
20017482
CONTINENTAL CONTINENTAL
Description
20017482 HOSE ; PETROLEUM 100FT/REL
Hose; Petroleum; 1-1/4" Inside Diameter; 1.76" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Part #
20017482
BDI #
21469654
Details
19.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20017482/p/21469654
Your Price
$ 19.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.332
EAN
0037256215483
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Synthetic Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-35 To 200 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
Tank | Truck
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
Spiral Plied Synthetic Fabric With Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.continental.com
Weight / LBS
79
Long Description
Hose; Petroleum; 1-1/4" Inside Diameter; 1.76" Outside Diameter; Synthetic Rubber Inner Material; Synthetic Rubber Outer Material; Black; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
1.76 Inch | 44.704 Millimeter
Inside Diameter
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


