https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-AN-PLT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQyOXxpbWFnZS9qcGVnfGFEWmhMMmcwT1M4eE1UQXdNemMwTURRMU5EazBNaTlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUVU1ZlVFeFVYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDQ1OWQyNzg5OTQwMzQ2YjFlNGE0ZDdkNGRkNjYyOGMyYWEyNzljZTc4ZTZkN2RlNmFmZDUwYWYyMzdjZWZmOWQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PCORD-AN-PLT-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MzQyOXxpbWFnZS9qcGVnfGFEWmhMMmcwT1M4eE1UQXdNemMwTURRMU5EazBNaTlKVGtSRFZFaElUMU5GV0ZoZlVFTlBVa1JmUVU1ZlVFeFVYMEpNUzE4ek1EQjRNekF3TG1wd1p3fDQ1OWQyNzg5OTQwMzQ2YjFlNGE0ZDdkNGRkNjYyOGMyYWEyNzljZTc4ZTZkN2RlNmFmZDUwYWYyMzdjZWZmOWQ
CONTINENTAL
CONTINENTAL
20019420
CONTINENTAL CONTINENTAL
Description
20019420 CHEM HOSE ; BLACK 100PSI 100FT/REL
Mining; 1" Inside Diameter; 1.42" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Part #
20019420
BDI #
21483462
Details
23.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20019420/p/21483462
Your Price
$ 23.20 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.199
EAN
0037256216923
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Pellet Transfer in Blasting Hole Loading
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Mining
Weight / LBS
34
Long Description
Mining; 1" Inside Diameter; 1.42" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 100 PSI - 7 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.42 Inch | 36.068 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

