https://www.bdiexpress.com/medias/INDCTHHOSEXX-INSTR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwOTJ8aW1hZ2UvanBlZ3xhRGxrTDJoalppODVPREExTlRVNU1EY3dOelV3TDBsT1JFTlVTRWhQVTBWWVdGOUpUbE5VVWw5Q1RFdGZNekF3ZURNd01DNXFjR2N8NjM4NzM5MjNiZGI1MTIzY2RiNGIwYjJmODJjMDk1YzI0OGRmZGY1YjEyNTAyYzY3ODlhMzlkOGMwMmNhYzA0Zg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-INSTR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwOTJ8aW1hZ2UvanBlZ3xhRGxrTDJoalppODVPREExTlRVNU1EY3dOelV3TDBsT1JFTlVTRWhQVTBWWVdGOUpUbE5VVWw5Q1RFdGZNekF3ZURNd01DNXFjR2N8NjM4NzM5MjNiZGI1MTIzY2RiNGIwYjJmODJjMDk1YzI0OGRmZGY1YjEyNTAyYzY3ODlhMzlkOGMwMmNhYzA0Zg
CONTINENTAL
CONTINENTAL
20022706
CONTINENTAL CONTINENTAL
Description
20022706 HYD HOSE ; SBR 500FT/REL
Hose; Hydraulic; 1/2" Inside Diameter; 0.76" Outside Diameter; Synthetic Rubber Inner Material; Rubber Outer Material; Black; 400 PSI - 28 Bar Operating Pressure
Part #
20022706
BDI #
21492638
Details
8.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20022706/p/21492638
Your Price
$ 8.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.069
EAN
0037256443831
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Synthetic Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 200 Deg F
Operating Pressure
400 PSI | 28 Bar
Typical Use
Robotics | Shop Air Systems | General Industrial
Price Unit
FT
Package Quantity
500FT
Order in Multiples of
500FT
Minimum Order Quantity
500 FEET
Inch - Metric
Inch
Other Features
Braid 1 High Strength Synthetic Yarn
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
70
Long Description
Hose; Hydraulic; 1/2" Inside Diameter; 0.76" Outside Diameter; Synthetic Rubber Inner Material; Rubber Outer Material; Black; 400 PSI - 28 Bar Operating Pressure
Outside Diameter
0.76 Inch | 19.304 Millimeter
Inside Diameter
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


