https://www.bdiexpress.com/medias/INDCTHHOSEXX-PROSPECTOR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1OXxpbWFnZS9qcGVnfGFHUmlMMmcyTXk4eE1UQXdNelkzTWpRMk1UTTBNaTlKVGtSRFZFaElUMU5GV0ZoZlVGSlBVMUJGUTFSUFVsOUNURXRmTXpBd2VETXdNQzVxY0djfDYxYTYzODFkMmU2MjhhMzVlOTBiNDEwMzlmYWRlNGUyOTQyNTJmZTYyMTE0ZDE5MWI2OGRmMTMzZTliZWRjYTY
https://www.bdiexpress.com/medias/INDCTHHOSEXX-PROSPECTOR-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1OXxpbWFnZS9qcGVnfGFHUmlMMmcyTXk4eE1UQXdNelkzTWpRMk1UTTBNaTlKVGtSRFZFaElUMU5GV0ZoZlVGSlBVMUJGUTFSUFVsOUNURXRmTXpBd2VETXdNQzVxY0djfDYxYTYzODFkMmU2MjhhMzVlOTBiNDEwMzlmYWRlNGUyOTQyNTJmZTYyMTE0ZDE5MWI2OGRmMTMzZTliZWRjYTY
CONTINENTAL
CONTINENTAL
20493494
CONTINENTAL CONTINENTAL
Description
20493494 HOSE ; NON-RETURNABLE PETROLEUM 100'L 400FT/REL
Oilfield Hose; 1" Inside Diameter; 1.417" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Part #
20493494
BDI #
24576899
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20493494/p/24576899
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.245
EAN
0037256514623
Product Group - BDI
F02192
Type of Hose
Oilfield
Inner Material
Nitrile
Outer Material
Rubber
Color
Black
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Tank Truck Service Industry
Price Unit
FT
Inch - Metric
Inch
Other Features
Spiral-Plied Fabric and Wire Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Oilfield
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.54
Long Description
Oilfield Hose; 1" Inside Diameter; 1.417" Outside Diameter; Nitrile Inner Material; Rubber Outer Material; Black; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
1.417 Inch | 35.992 Millimeter
Inside Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


