https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLEXSTEEL-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ0NnxpbWFnZS9qcGVnfGFHRXhMMmhqTmk4eE1UQXdNelkzTXpJME56YzNOQzlKVGtSRFZFaElUMU5GV0ZoZlJreEZXRk5VUlVWTVgxSkZSRjh6TURCNE16QXdMbXB3Wnd8MTk4OTdkNzQ4Nzg1MGZlNTExMmM2MDg0ZWM1NzhiODQ1MDdjZGJmZmQyZDNlOTEzYWYxNDZiZWM0NDk0NjVjMg
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLEXSTEEL-RED-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ0NnxpbWFnZS9qcGVnfGFHRXhMMmhqTmk4eE1UQXdNelkzTXpJME56YzNOQzlKVGtSRFZFaElUMU5GV0ZoZlJreEZXRk5VUlVWTVgxSkZSRjh6TURCNE16QXdMbXB3Wnd8MTk4OTdkNzQ4Nzg1MGZlNTExMmM2MDg0ZWM1NzhiODQ1MDdjZGJmZmQyZDNlOTEzYWYxNDZiZWM0NDk0NjVjMg
CONTINENTAL
CONTINENTAL
20679416
CONTINENTAL CONTINENTAL
Description
20679416 INDUSTRIAL HOSE ; 100FT/REL
Steam Hose; 2" Inside Diameter; 2.58" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Part #
20679416
BDI #
27339296
Details
38.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20679416/p/27339296
Your Price
$ 38.07 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142015
Weight / Kilogram
0.304
EAN
0037256564833
Product Group - BDI
F02192
Type of Hose
Steam
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Pumping | Thawing | Blow-out Service | Hoist and Steam Pump | Refinery | Shipyard | Chemical Plant | Steel Mill | Foundry
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Steam
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
80
Long Description
Steam Hose; 2" Inside Diameter; 2.58" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.58 Inch | 65.532 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


