

CONTINENTAL
CONTINENTAL
20992570
CONTINENTAL CONTINENTAL
Description
1/2INX100FT VINTNER RESERVE CB GRAY 250 ; HOSE FOOD SBR
Food and Beverage Hose; 1-1/2" Inside Diameter; 2.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 250 PSI | 17.2 Bar Operating Pressure
Part #
20992570
BDI #
23088053
Details
39.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20992570/p/23088053
Your Price
$ 39.51 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.376
EAN
0037256572333
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
Rubber
Outer Material
Rubber
Color
Gray
Operating Temperature Range
-30 To 220 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Tank Truck Service Industry
Price Unit
FT
Inch - Metric
Inch
Other Features
4" Bend Radius | Spiral-Plied Synthetic Fabric with Monofilament Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.32.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
0.83
Long Description
Food and Beverage Hose; 1-1/2" Inside Diameter; 2.06" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Gray; 250 PSI | 17.2 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.06 Inch | 52.324 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh