

GATES
GATES
20BHB 2-51MM X15.24 MTS
GATES GATES
Description
20BHB 2-51MM X15.24 MTS ; PETROLEUM HOSE 50FT/REL
Petroleum Hose; 2" Inside Diameter; 2.86" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 350 PSI | 24 Bar Operating Pressure
Part #
3320-0939
BDI #
22285479
Details
71.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20BHB-2-51MM-X15-24-MTS/p/22285479
Your Price
$ 71.51 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.83
EAN
0072053642735
Product Group - BDI
F02192
Type of Hose
Petroleum
Inner Material
Chloroprene
Outer Material
Chloroprene
Color
Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
350 PSI | 24 Bar
Typical Use
Open and Outside Area | Well Ventilated Factory Building
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
Bend Radius 14 Inch | 3 Braided of Synthetic High Tensile Cord
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Petroleum
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
33200939
Weight / LBS
92
Long Description
Petroleum Hose; 2" Inside Diameter; 2.86" Outside Diameter; Chloroprene Inner Material; Chloroprene Outer Material; Black; 350 PSI | 24 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.86 Inch | 72.644 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh