Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20C5C-XHXREEL https://www.bdiexpress.com/medias/INDGATHYDHOSE-C5C-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1MTF8aW1hZ2UvanBlZ3xhREExTDJnMU1DOHhNRFE1T0RNd056UXlOREk0Tmk5SlRrUkhRVlJJV1VSSVQxTkZYME0xUTE4ek1EQjRNekF3TG1wd1p3fDBjNTYyNjRjNjc5NDA1Nzc2YmE5ODRjM2I2YThjYWJlNWUxMTVlODhhYjZiMDI2NTQ5MjUwNDBhNjM4NTJjNzE
22151126 Hoses 

GATES GATES

20C5C-XHXREEL

Description

20C5C-XHXREEL HYDRAULIC HOSE ; POR C5C-XH XTREME SAE 100R5 120FT/REEL

Hydraulic Hose; 1-1/8" Inner Diameter; 1-1/2" Outer Diameter; CPE Inner Material; Polyester and Textile BraInner Diameter Outer Material; Blue Color; 2500 PSI - 172.4 Bar Operating Pressure

Part #

36580157

BDI #
22151126

Details

36.36 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 36.36 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.24
EAN
0770075567653
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
CPE
Outer Material
Polyester and Textile Braid
Color
Blue
Operating Temperature Range
-40 To +302 Deg F
Operating Pressure
2500 PSI | 172.4 Bar
Typical Use
Extremely High-Temperature Petroleum-Based Or Phosphate Ester Fluids | Turbocharger Oil Supply And Hot Lube Oil Lines
Price Unit
CARTON
Package Quantity
120FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 120 FEET
Inch - Metric
Inch
Other Features
625 PSI | 43.1 Bar Dynamic WP | 1-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
3917.29.00.90
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
36580157
Long Description
Hydraulic Hose; 1-1/8" Inner Diameter; 1-1/2" Outer Diameter; CPE Inner Material; Polyester and Textile BraInner Diameter Outer Material; Blue Color; 2500 PSI - 172.4 Bar Operating Pressure
Outside Diameter
1.5 Inch | 38.1 Millimeter
Inside Diameter
1.125 Inch | 28.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh