https://www.bdiexpress.com/medias/INDGATMNHOSE-EFCPS-LW-MTF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc0N3xpbWFnZS9qcGVnfGFERm1MMmhrTlM4eE1EUTVPRE14TXpNeU1qVXlOaTlKVGtSSFFWUk5Ua2hQVTBWZlJVWkRVRk5mVEZkZlRWUkdYek13TUhnek1EQXVhbkJufDEzMDBmNTQ4MTYzZmQ1MDU2YWU4YzUxYjEyOTdiMGU0YmFlODMyYWQyNGYxZjY0NGZkNTNiNDIyYTlhNzc5NmI
https://www.bdiexpress.com/medias/INDGATMNHOSE-EFCPS-LW-MTF-300x300.jpg?context=bWFzdGVyfHJvb3R8OTc0N3xpbWFnZS9qcGVnfGFERm1MMmhrTlM4eE1EUTVPRE14TXpNeU1qVXlOaTlKVGtSSFFWUk5Ua2hQVTBWZlJVWkRVRk5mVEZkZlRWUkdYek13TUhnek1EQXVhbkJufDEzMDBmNTQ4MTYzZmQ1MDU2YWU4YzUxYjEyOTdiMGU0YmFlODMyYWQyNGYxZjY0NGZkNTNiNDIyYTlhNzc5NmI
GATES
GATES
20EFCPS-MTF 100FT/CARTON
GATES GATES
Description
20EFCPS-MTFXCTN MINING HOSE ; POR COAL POWER SPIRAL 100FT/REL
Hydraulic Hose; 1-1/4" Inner Diameter; 1.97" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 24000 PSI - 1654.7 Bar Operating Pressure
Part #
46511709
BDI #
1099550
Details
125.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20EFCPS-MTF-100FT-CARTON/p/1099550
Your Price
$ 125.43 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.2
EAN
0770075379478
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
24000 PSI | 1654.7 Bar
Typical Use
High-Pressure Hydraulic | Mining Equipment | Roof-Support Systems | Petroleum-Based Or Water Emulsion Fluids
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
6000 PSI | 413.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46511709
Weight / LBS
2.64
Long Description
Hydraulic Hose; 1-1/4" Inner Diameter; 1.97" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 24000 PSI - 1654.7 Bar Operating Pressure
Outside Diameter
1.97 Inch | 50 Millimeter
Inside Diameter
1.25 Inch | 31.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

