https://www.bdiexpress.com/medias/INDGATSWHOSE-LTEFG5KL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNTh8aW1hZ2UvanBlZ3xhRFppTDJnMU5pOHhNRFE1T0RNeE1EZzVOelk1TkM5SlRrUkhRVlJUVjBoUFUwVmZURlJGUmtjMVMweGZNekF3ZURNd01DNXFjR2N8MzY0ZDBkODljMGIxZTNlM2Y4Yzc2Yzk2OWM1YjUyYTFlMDgzZGQ2YmY4ZWQzZWFiMjk3MWYwMzczMjk2ZTg3Ng
https://www.bdiexpress.com/medias/INDGATSWHOSE-LTEFG5KL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExNTh8aW1hZ2UvanBlZ3xhRFppTDJnMU5pOHhNRFE1T0RNeE1EZzVOelk1TkM5SlRrUkhRVlJUVjBoUFUwVmZURlJGUmtjMVMweGZNekF3ZURNd01DNXFjR2N8MzY0ZDBkODljMGIxZTNlM2Y4Yzc2Yzk2OWM1YjUyYTFlMDgzZGQ2YmY4ZWQzZWFiMjk3MWYwMzczMjk2ZTg3Ng
GATES
GATES
20EFG5K-XTFXCTN
GATES GATES
Description
20EFG5K-XTFXCTN SPIRAL WIRE HOSE ; POR 70510 50FT/REEL
Hydraulic Hose; 1-1/4" Inner Diameter; 1.97" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure
Part #
46510375
BDI #
22493178
Details
94.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20EFG5K-XTFXCTN/p/22493178
Your Price
$ 94.76 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
1.22
EAN
0770075706700
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 To +250 Deg F
Operating Pressure
20000 PSI | 1379 Bar
Typical Use
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Price Unit
CARTON
Package Quantity
50FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 50 FEET
Inch - Metric
Inch
Other Features
5000 PSI | 344.7 Bar Dynamic WP | 6-Spiral | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46510375
Long Description
Hydraulic Hose; 1-1/4" Inner Diameter; 1.97" Outer Diameter; Nitrile Inner Material; Polychloroprene Outer Material; Black Color; 20000 PSI - 1379 Bar Operating Pressure
Outside Diameter
1.97 Inch | 50 Millimeter
Inside Diameter
1.25 Inch | 31.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

