GATES
GATES
20G1 600FT/BALE
GATES GATES
Description
20G1 600FT/BALE ; GLOBAL G1 1-WIRE BRAID 600'/REEL
Hydraulic; 1-1/4" Inside Diameter; 1.71" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 925 PSI - 64 Bar Operating Pressure
Part #
4657-5702
BDI #
1099639
Details
27.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20G1-600FT-BALE/p/1099639
Your Price
$ 27.52 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.39
EAN
0072053653069
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
925 PSI | 64 Bar
Typical Use
High Temperature Medium Pressure Hydraulic Oil Line
Price Unit
BALE
Package Quantity
600FT
Order in Multiples of
BALE
Minimum Order Quantity
1 BALE OF 600 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 16 Inch | Burst Pressure 3700 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
0.85
Long Description
Hydraulic; 1-1/4" Inside Diameter; 1.71" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 925 PSI - 64 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.71 Inch | 43.434 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


