GATES
GATES
20G1HX50FT
GATES GATES
Description
20G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Hydraulic; 1-1/4" Inside Diameter; 1.71" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 925 PSI - 64 Bar Operating Pressure
Part #
46574110
BDI #
1099637
Details
34.39
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20G1HX50FT/p/1099637
Your Price
$ 34.39 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
22.5
EAN
0770075323754
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
925 PSI | 64 Bar
Typical Use
Automotive
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 16 Inch | Burst Pressure 2500 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
49.6
Long Description
Hydraulic; 1-1/4" Inside Diameter; 1.71" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 925 PSI - 64 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.71 Inch | 43.434 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


