GATES
GATES
20G2H-MTF 100FT/CARTON
GATES GATES
Description
20G2H-MTF XCTN HYDRAULIC HOSE ; POR GLOBAL G2H HI-TEMP TYPE AT 100FT/REL
Hydraulic; 1-1/4" Inside Diameter; 1.87" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1825 PSI - 125.8 Bar Operating Pressure
Part #
46572573
BDI #
1099686
Details
60.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20G2H-MTF-100FT-CARTON/p/1099686
Your Price
$ 60.51 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.69
EAN
0072053695427
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
1825 PSI | 125.8 Bar
Typical Use
Automotive
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 165 Inch | Burst Pressure 6600 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
1.52
Long Description
Hydraulic; 1-1/4" Inside Diameter; 1.87" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1825 PSI - 125.8 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.87 Inch | 47.498 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


