GATES
GATES
20G2HX50FT
GATES GATES
Description
20G2H X50FT HYDRAULIC HOSE ; POR G2H HIGH-TEMP 2-WIRE BRAID SAE 100R2
Hydraulic; 1-1/4" Inside Diameter; 1.86" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1825 PSI - 126 Bar Operating Pressure
Part #
46570925
BDI #
1099687
Details
42.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20G2HX50FT/p/1099687
Your Price
$ 42.25 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
34.36
EAN
0072053225570
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
1825 PSI | 126 Bar
Typical Use
Automotive
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 16.5 Inch | Burst Pressure 6600 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
75.75
Long Description
Hydraulic; 1-1/4" Inside Diameter; 1.86" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1825 PSI - 126 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.86 Inch | 47.244 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh