GATES
GATES
20GMVX25FT
GATES GATES
Description
20GMVX25 ; 20GMVX25 /FT
Hydraulic; 1-1/4" Inside Diameter; 1.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI - 17 Bar Operating Pressure
Part #
85579
BDI #
1099737
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20GMVX25FT/p/1099737
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
8.7
EAN
0072053449587
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
250 PSI | 17 Bar
Typical Use
Automotive
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
2 Spiral Textile with Spiral Wire Helix | Bend Radius 4 Inch | Burst Pressure 1000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
19.17
Long Description
Hydraulic; 1-1/4" Inside Diameter; 1.76" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 250 PSI - 17 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.75 Millimeter
Outside Diameter
1.76 Inch | 44.704 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


