GATES
GATES
20MCPB 120FT/CARTON
GATES GATES
Description
20CPBXCTN MINING HOSE ; POR COAL POWER/ LONGWALL MINE 120FT/REL
Hydraulic Hose; 1-1/4" Inner Diameter; 1.87" Outer Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 10000 PSI - 689.5 Bar Operating Pressure
Part #
46572553
BDI #
1099921
Details
37.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/20MCPB-120FT-CARTON/p/1099921
Your Price
$ 37.68 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.71
EAN
0072053671636
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Nitrile
Color
Black
Operating Temperature Range
-40 To +212 Deg F
Operating Pressure
10000 PSI | 689.5 Bar
Typical Use
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Price Unit
CARTON
Package Quantity
120FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 120 FEET
Inch - Metric
Inch
Other Features
2500 PSI | 172.4 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46572553
Long Description
Hydraulic Hose; 1-1/4" Inner Diameter; 1.87" Outer Diameter; Nitrile Inner Material; Nitrile Outer Material; Black Color; 10000 PSI - 689.5 Bar Operating Pressure
Inside Diameter
1.25 Inch | 31.8 Millimeter
Outside Diameter
1.87 Inch | 47.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


