https://www.bdiexpress.com/medias/INDLGSHOSEXX-2240D-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3NXxpbWFnZS9qcGVnfGFEVTFMMmd4Tmk4eE1EazROVEF6TnpZMk1ERTVNQzlKVGtSTVIxTklUMU5GV0ZoZk1qSTBNRVJmUjFKT1h6TXdNSGd6TURBdWFuQm58YzY3NmUwNTBiZmZiNjFmZmJhYTU1Nzk1NmYzNzY0MTdhNjlkOWQyMDg4Nzk3N2YwMWZhYTBhZjc4NzdkZDg3YQ
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2240D-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3NXxpbWFnZS9qcGVnfGFEVTFMMmd4Tmk4eE1EazROVEF6TnpZMk1ERTVNQzlKVGtSTVIxTklUMU5GV0ZoZk1qSTBNRVJmUjFKT1h6TXdNSGd6TURBdWFuQm58YzY3NmUwNTBiZmZiNjFmZmJhYTU1Nzk1NmYzNzY0MTdhNjlkOWQyMDg4Nzk3N2YwMWZhYTBhZjc4NzdkZDg3YQ
PARKER
PARKER
2240D-025V33-TC
PARKER PARKER
Description
2240D-025V33-TC TUBE CLEANING HOSE, 2004STR 4MM ID GRN POM/PA TC (SMARTCATALOG)
Water Blast Hose; 5/32" Inside Diameter; 0.3" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Green; 17400 PSI | 1200 Bar Operating Pressure
Part #
2240D-025V33-TC
BDI #
26589137
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2240D-025V33-TC/p/26589137
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.13
Product Group - BDI
F02192
Type of Hose
Water Blast
Inner Material
Polyoxymethylene
Outer Material
Polyamide
Color
Green
Operating Temperature Range
14 To 158 Deg F
Operating Pressure
17400 PSI | 1200 Bar
Typical Use
Industrial Cleaning | Construction Equipment | Shipbuilding | Water Blasting
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Spirals of Maximum Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Blast
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.07
Long Description
Water Blast Hose; 5/32" Inside Diameter; 0.3" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Green; 17400 PSI | 1200 Bar Operating Pressure
Inside Diameter
0.156 Inch | 3.962 Millimeter
Outside Diameter
0.3 Inch | 7.62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

