https://www.bdiexpress.com/medias/INDLGSHOSEXX-2240D-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3NXxpbWFnZS9qcGVnfGFEVTFMMmd4Tmk4eE1EazROVEF6TnpZMk1ERTVNQzlKVGtSTVIxTklUMU5GV0ZoZk1qSTBNRVJmUjFKT1h6TXdNSGd6TURBdWFuQm58YzY3NmUwNTBiZmZiNjFmZmJhYTU1Nzk1NmYzNzY0MTdhNjlkOWQyMDg4Nzk3N2YwMWZhYTBhZjc4NzdkZDg3YQ
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2240D-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ3NXxpbWFnZS9qcGVnfGFEVTFMMmd4Tmk4eE1EazROVEF6TnpZMk1ERTVNQzlKVGtSTVIxTklUMU5GV0ZoZk1qSTBNRVJmUjFKT1h6TXdNSGd6TURBdWFuQm58YzY3NmUwNTBiZmZiNjFmZmJhYTU1Nzk1NmYzNzY0MTdhNjlkOWQyMDg4Nzk3N2YwMWZhYTBhZjc4NzdkZDg3YQ
PARKER
PARKER
2240D-03V33-TC
PARKER PARKER
Description
2240D-03V33-TC TUBE CLEANING HOSE, 2005STR 04 5MM ID GRN POM/PA (SMARTCATALOG)
Water Blast Hose; 3/16" Inside Diameter; 0.37" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Green; 15950 PSI | 1100 Bar Operating Pressure
Part #
2240D-03V33-TC
BDI #
26598652
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2240D-03V33-TC/p/26598652
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.13
Product Group - BDI
F02192
Type of Hose
Water Blast
Inner Material
Polyoxymethylene
Outer Material
Polyamide
Color
Green
Operating Temperature Range
14 To 158 Deg F
Operating Pressure
15950 PSI | 1100 Bar
Typical Use
Industrial Cleaning | Construction Equipment | Shipbuilding | Water Blasting
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Spirals of Maximum Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Blast
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.09
Long Description
Water Blast Hose; 3/16" Inside Diameter; 0.37" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Green; 15950 PSI | 1100 Bar Operating Pressure
Outside Diameter
0.37 Inch | 9.398 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


