https://www.bdiexpress.com/medias/INDLGSHOSEXX-2248D-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyN3xpbWFnZS9qcGVnfGFEaGpMMmcyWlM4eE1EazROVEF6T0RFeE9EazBNaTlKVGtSTVIxTklUMU5GV0ZoZk1qSTBPRVJmUWt4Vlh6TXdNSGd6TURBdWFuQm58MWU1MDUyMGRkOWM0MTdlMGI4Njc1Zjk1YmUwMGUwYTQwOTg5NzFiODAwM2M2OWMwYjdjZmJmY2RhZDMzZGQ4NQ
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2248D-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQyN3xpbWFnZS9qcGVnfGFEaGpMMmcyWlM4eE1EazROVEF6T0RFeE9EazBNaTlKVGtSTVIxTklUMU5GV0ZoZk1qSTBPRVJmUWt4Vlh6TXdNSGd6TURBdWFuQm58MWU1MDUyMGRkOWM0MTdlMGI4Njc1Zjk1YmUwMGUwYTQwOTg5NzFiODAwM2M2OWMwYjdjZmJmY2RhZDMzZGQ4NQ
PARKER
PARKER
2248D-025V32-TC
PARKER PARKER
Description
2248D-025V32-TC TUBE CLEANING HOSE, 4MMID BLU POM/PA (SMARTCATALOG)
Hydraulic Hose; 5/32" Inside Diameter; 0.311" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Blue; 21750 PSI | 1500 Bar Operating Pressure
Part #
2248D-025V32-TC
BDI #
26610505
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2248D-025V32-TC/p/26610505
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.17
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyoxymethylene
Outer Material
Polyamide
Color
Blue
Operating Temperature Range
14 To 158 Deg F
Operating Pressure
21750 PSI | 1500 Bar
Typical Use
General Industrial | Marine
Price Unit
FT
Inch - Metric
Inch
Other Features
Two Spiral Layers of High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.07
Long Description
Hydraulic Hose; 5/32" Inside Diameter; 0.311" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Blue; 21750 PSI | 1500 Bar Operating Pressure
Inside Diameter
0.156 Inch | 3.962 Millimeter
Outside Diameter
0.311 Inch | 7.899 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

