https://www.bdiexpress.com/medias/INDLGSHOSEXX-2340N-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0OXxpbWFnZS9qcGVnfGFERXpMMmc0Tnk4eE1EazROVEF6T0RnM01qWXdOaTlKVGtSTVIxTklUMU5GV0ZoZk1qTTBNRTVmUWt4TFh6TXdNSGd6TURBdWFuQm58NDU0ZjUxZDgyZjA2MjM3ZGRkMTBkMTM4NDk0MGI4NGNiODlhMzZhYTk3MzIwNjg4MDQxYWEyMzk5MDY3ODlhMw
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2340N-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0OXxpbWFnZS9qcGVnfGFERXpMMmc0Tnk4eE1EazROVEF6T0RnM01qWXdOaTlKVGtSTVIxTklUMU5GV0ZoZk1qTTBNRTVmUWt4TFh6TXdNSGd6TURBdWFuQm58NDU0ZjUxZDgyZjA2MjM3ZGRkMTBkMTM4NDk0MGI4NGNiODlhMzZhYTk3MzIwNjg4MDQxYWEyMzk5MDY3ODlhMw
PARKER
PARKER
2340N-24V10
PARKER PARKER
Description
2340N-24V10 WIRE HOSE, 1-1/2" ID BOP 5K 4:1 PA11/TPU (SMARTCATALOG)
Hydraulic Hose; 1-1/2" Inside Diameter; 2.185" Outside Diameter; Polyamide Inner Material; Polyurethane Outer Material; Black; 5000 PSI | 345 Bar Operating Pressure
Part #
2340N-24V10
BDI #
26589052
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2340N-24V10/p/26589052
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
2.35
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyamide
Outer Material
Polyurethane
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
High Strength Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
2.35
Long Description
Hydraulic Hose; 1-1/2" Inside Diameter; 2.185" Outside Diameter; Polyamide Inner Material; Polyurethane Outer Material; Black; 5000 PSI | 345 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.185 Inch | 55.499 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


