https://www.bdiexpress.com/medias/INDLGSHOSEXX-2380N-04V91-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0OXxpbWFnZS9qcGVnfGFHRm1MMmd3Tnk4eE1EazROVEEwTURnd05Ua3hPQzlKVGtSTVIxTklUMU5GV0ZoZk1qTTRNRTVmTURSV09URmZRa3hMWHpNd01IZ3pNREF1YW5Cbnw3ZTRjODBiOGYwMjcyMDdkM2RiZTEwNGIxMjUzYjVlNzFjMTRiODhmYjM1MzcyZjg3MTA3ZDdjNWYxMTEyMGE4
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2380N-04V91-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU0OXxpbWFnZS9qcGVnfGFHRm1MMmd3Tnk4eE1EazROVEEwTURnd05Ua3hPQzlKVGtSTVIxTklUMU5GV0ZoZk1qTTRNRTVmTURSV09URmZRa3hMWHpNd01IZ3pNREF1YW5Cbnw3ZTRjODBiOGYwMjcyMDdkM2RiZTEwNGIxMjUzYjVlNzFjMTRiODhmYjM1MzcyZjg3MTA3ZDdjNWYxMTEyMGE4
PARKER
PARKER
2380N-04V91
PARKER PARKER
Description
2380N-04V91 HIGH PRESSURE HOSE, 2106STN 6MM 1D PA-11MW/PUR BLK (SMARTCATALOG)
Hydraulic Hose; 1/4" Inside Diameter; 0.527" Outside Diameter; Polyamide Inner Material; Polyamide Outer Material; Black; 10000 PSI | 689 Bar Operating Pressure
Part #
2380N-04V91
BDI #
26605384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2380N-04V91/p/26605384
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.21
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyamide
Outer Material
Polyamide
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
10000 PSI | 689 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
High Strength Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.18
Long Description
Hydraulic Hose; 1/4" Inside Diameter; 0.527" Outside Diameter; Polyamide Inner Material; Polyamide Outer Material; Black; 10000 PSI | 689 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.527 Inch | 13.386 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


