https://www.bdiexpress.com/medias/INDLGSHOSEXX-2380N-16V16-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgyNXxpbWFnZS9qcGVnfGFEZzBMMmhqTUM4eE1EazROVEEwTWpBMU1URXdNaTlKVGtSTVIxTklUMU5GV0ZoZk1qTTRNRTVmTVRaV01UWmZXVXhYWHpNd01IZ3pNREF1YW5Cbnw3Y2MyMjNkZjRkZGFiMjJiNTA5MzhhYjc5MDdhMDNiOGUxOTk2YWRmMzJkNGEwYmVkZDJlN2FhZjlkZjliMTgy
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2380N-16V16-YLW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgyNXxpbWFnZS9qcGVnfGFEZzBMMmhqTUM4eE1EazROVEEwTWpBMU1URXdNaTlKVGtSTVIxTklUMU5GV0ZoZk1qTTRNRTVmTVRaV01UWmZXVXhYWHpNd01IZ3pNREF1YW5Cbnw3Y2MyMjNkZjRkZGFiMjJiNTA5MzhhYjc5MDdhMDNiOGUxOTk2YWRmMzJkNGEwYmVkZDJlN2FhZjlkZjliMTgy
PARKER
PARKER
2380N-16V16
PARKER PARKER
Description
2380N-16V16 HOSE ; POR HYD 25MM ID PA/PUR YELLOW 500FT/ROLL
Hydraulic Hose; 1" Inside Diameter; 1.449" Outside Diameter; Polyamide Inner Material; Polyurethane Outer Material; Yellow; 5000 PSI | 345 Bar Operating Pressure
Part #
2380N-16V16
BDI #
27440470
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2380N-16V16/p/27440470
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0.086
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyamide
Outer Material
Polyurethane
Color
Yellow
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
500FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 500 FEET
Inch - Metric
Inch
Other Features
2 Spirals and 2 Open Spirals of High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
500
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.449" Outside Diameter; Polyamide Inner Material; Polyurethane Outer Material; Yellow; 5000 PSI | 345 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.449 Inch | 36.805 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


