https://www.bdiexpress.com/medias/INDLGSHOSEXX-2390N-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4MnxpbWFnZS9qcGVnfGFESTFMMmhrTWk4eE1EazROVEEwTXpFMk5USXhOQzlKVGtSTVIxTklUMU5GV0ZoZk1qTTVNRTVmUjFKT1h6TXdNSGd6TURBdWFuQm58MDkwYTkxN2FjZGQ3NzA0NzY4MjEwODc3NmU4YjIxMzgzM2EwOWQ2NGQ0ZGMyZDZjMzc4ZmU1YTVlN2U1ODVhOQ
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2390N-GRN-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk4MnxpbWFnZS9qcGVnfGFESTFMMmhrTWk4eE1EazROVEEwTXpFMk5USXhOQzlKVGtSTVIxTklUMU5GV0ZoZk1qTTVNRTVmUjFKT1h6TXdNSGd6TURBdWFuQm58MDkwYTkxN2FjZGQ3NzA0NzY4MjEwODc3NmU4YjIxMzgzM2EwOWQ2NGQ0ZGMyZDZjMzc4ZmU1YTVlN2U1ODVhOQ
PARKER
PARKER
2390N-06V13
PARKER PARKER
Description
2390N-06V13 HYDRAULIC HOSE, 2210ST 10MM ID PA/PUR GREEN (SMARTCATALOG)
Hydraulic Hose; 3/8" Inside Diameter; 0.71" Outside Diameter; Polyamide Inner Material; Polyurethane Outer Material; Green; 6450 PSI | 445 Bar Operating Pressure
Part #
2390N-06V13
BDI #
26589057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2390N-06V13/p/26589057
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.28
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyamide
Outer Material
Polyurethane
Color
Green
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
6450 PSI | 445 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
2 Closed Spirals and 2 Open Spirals of High Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.28
Long Description
Hydraulic Hose; 3/8" Inside Diameter; 0.71" Outside Diameter; Polyamide Inner Material; Polyurethane Outer Material; Green; 6450 PSI | 445 Bar Operating Pressure
Outside Diameter
0.71 Inch | 18.034 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


