PARKER
PARKER
24-PCW
PARKER PARKER
Description
24-PCW HOSE ; 1-1/2 CONVO STAND POR
Industrial Hose; 1-1/2" Inside Diameter; 2.12" Outside Diameter; PTFE Inner Material; Polypropylene Outer Material; 200 PSI | 14 Bar Operating Pressure
Part #
24-PCW
BDI #
27440748
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/24-PCW/p/27440748
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Industrial
Inner Material
PTFE
Outer Material
Polypropylene
Operating Temperature Range
0 To 212 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Fluid Handling | Chemical Transfer | Paint
Price Unit
FT
Inch - Metric
Inch
Other Features
Polypropylene Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Industrial
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.42
Long Description
Industrial Hose; 1-1/2" Inside Diameter; 2.12" Outside Diameter; PTFE Inner Material; Polypropylene Outer Material; 200 PSI | 14 Bar Operating Pressure
Outside Diameter
2.12 Inch | 53.848 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh