PARKER
PARKER
24-SCW
PARKER PARKER
Description
24-SCW HOSE ; 1-1/2 CONVO STAND
Transfer Hose; 1-1/2" Inside Diameter; 1.95" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 650 PSI | 45 Bar Operating Pressure
Part #
24-SCW
BDI #
27440752
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/24-SCW/p/27440752
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Transfer
Inner Material
PTFE
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-100 To 500 Deg F
Operating Pressure
650 PSI | 45 Bar
Typical Use
Fluid Handling | Chemical Transfer | Industrial | Semiconductor | Manufacturing | Instrumentation
Price Unit
FT
Inch - Metric
Inch
Other Features
304 Stainless Steel Braid
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Transfer
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.55
Long Description
Transfer Hose; 1-1/2" Inside Diameter; 1.95" Outside Diameter; PTFE Inner Material; Stainless Steel Outer Material; Silver; 650 PSI | 45 Bar Operating Pressure
Outside Diameter
1.95 Inch | 49.53 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh