https://www.bdiexpress.com/medias/INDLGSHOSEXX-2440D-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY5OHxpbWFnZS9qcGVnfGFEVTJMMmcxWlM4eE1EazROVEEwTkRRME16RTJOaTlKVGtSTVIxTklUMU5GV0ZoZk1qUTBNRVJmUWt4Vlh6TXdNSGd6TURBdWFuQm58NzYwOTgwYjFjOTBiOGFhZmEzYzgxOWFlMjQ0MGRmMzBkMGYxY2ZhOWY1NzNlYzFiZDk4NzBjNjZiM2IxNzgyMA
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2440D-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY5OHxpbWFnZS9qcGVnfGFEVTJMMmcxWlM4eE1EazROVEEwTkRRME16RTJOaTlKVGtSTVIxTklUMU5GV0ZoZk1qUTBNRVJmUWt4Vlh6TXdNSGd6TURBdWFuQm58NzYwOTgwYjFjOTBiOGFhZmEzYzgxOWFlMjQ0MGRmMzBkMGYxY2ZhOWY1NzNlYzFiZDk4NzBjNjZiM2IxNzgyMA
PARKER
PARKER
2440D-03V32-TC
PARKER PARKER
Description
2440D-03V32-TC HOSE, ULTRA HIGH PRES DN05 BLUE (SMARTCATALOG)
Hydraulic Hose; 3/16" Inside Diameter; 29/64" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Blue; 26100 PSI | 1800 Bar Operating Pressure
Part #
2440D-03V32-TC
BDI #
27821717
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2440D-03V32-TC/p/27821717
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US Pound/Standard Cubic Foot
0.18
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyoxymethylene
Outer Material
Polyamide
Color
Blue
Operating Temperature Range
14 To 158 Deg F
Operating Pressure
26100 PSI | 1800 Bar
Typical Use
Industrial Cleaning | Marine Cleaning | Water Jet Cutting
Price Unit
FT
Inch - Metric
Inch
Other Features
4 Spirals Tensile Steel Wire | Tough Cover Ultra High Pressure
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.28
Long Description
Hydraulic Hose; 3/16" Inside Diameter; 29/64" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Blue; 26100 PSI | 1800 Bar Operating Pressure
Outside Diameter
0.453 Inch | 11.5 Millimeter
Inside Diameter
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


