https://www.bdiexpress.com/medias/INDLGSHOSEXX-2440D-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY5OHxpbWFnZS9qcGVnfGFEVTJMMmcxWlM4eE1EazROVEEwTkRRME16RTJOaTlKVGtSTVIxTklUMU5GV0ZoZk1qUTBNRVJmUWt4Vlh6TXdNSGd6TURBdWFuQm58NzYwOTgwYjFjOTBiOGFhZmEzYzgxOWFlMjQ0MGRmMzBkMGYxY2ZhOWY1NzNlYzFiZDk4NzBjNjZiM2IxNzgyMA
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2440D-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY5OHxpbWFnZS9qcGVnfGFEVTJMMmcxWlM4eE1EazROVEEwTkRRME16RTJOaTlKVGtSTVIxTklUMU5GV0ZoZk1qUTBNRVJmUWt4Vlh6TXdNSGd6TURBdWFuQm58NzYwOTgwYjFjOTBiOGFhZmEzYzgxOWFlMjQ0MGRmMzBkMGYxY2ZhOWY1NzNlYzFiZDk4NzBjNjZiM2IxNzgyMA
PARKER
PARKER
2440D-05V32-TC
PARKER PARKER
Description
2440D-05V32-TC WATER JETTING HOSE, PHH2440D-05V32-TC BLUE (SMARTCATALOG)
Hydraulic Hose; 5/16" Inside Diameter; 19/32" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Blue; 21750 PSI | 1500 Bar Operating Pressure
Part #
2440D-05V32-TC
BDI #
26575524
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2440D-05V32-TC/p/26575524
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.17
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyoxymethylene
Outer Material
Polyamide
Color
Blue
Operating Temperature Range
14 To 158 Deg F
Operating Pressure
21750 PSI | 1500 Bar
Typical Use
Industrial Cleaning | Marine Cleaning | Water Jet Cutting
Price Unit
FT
Inch - Metric
Inch
Other Features
4 Spirals Tensile Steel Wire | Tough Cover Ultra High Pressure
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.44
Long Description
Hydraulic Hose; 5/16" Inside Diameter; 19/32" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Blue; 21750 PSI | 1500 Bar Operating Pressure
Inside Diameter
0.313 Inch | 7.95 Millimeter
Outside Diameter
0.594 Inch | 15.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

