https://www.bdiexpress.com/medias/INDLGSHOSEXX-2440N-06V91-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyN3xpbWFnZS9qcGVnfGFHSmxMMmd4TWk4eE1EazROVEEwTlRZNE9ETTFNQzlKVGtSTVIxTklUMU5GV0ZoZk1qUTBNRTVmTURaV09URmZRa3hMWHpNd01IZ3pNREF1YW5CbnwwODgzNDc3MTljYzJmMGQ1ZjI0NGE0MzM3Mjk1Mzk1N2MyMjE2OTc2ZmVlN2Y2N2NiNDMzNThmZWFkNjM2NWJi
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2440N-06V91-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYyN3xpbWFnZS9qcGVnfGFHSmxMMmd4TWk4eE1EazROVEEwTlRZNE9ETTFNQzlKVGtSTVIxTklUMU5GV0ZoZk1qUTBNRTVmTURaV09URmZRa3hMWHpNd01IZ3pNREF1YW5CbnwwODgzNDc3MTljYzJmMGQ1ZjI0NGE0MzM3Mjk1Mzk1N2MyMjE2OTc2ZmVlN2Y2N2NiNDMzNThmZWFkNjM2NWJi
PARKER
PARKER
2440N-06V91
PARKER PARKER
Description
2440N-06V91 WATERBLAST HOSE, 4010ST 10MM ID PA-11MW/PA BLK (SMARTCATALOG)
Hydraulic Hose; 3/8" Inside Diameter; 0.768" Outside Diameter; Polyamide Inner Material; Polyamide Outer Material; Black; 12546 PSI | 865 Bar Operating Pressure
Part #
2440N-06V91
BDI #
26581752
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2440N-06V91/p/26581752
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.54
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyamide
Outer Material
Polyamide
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
12546 PSI | 865 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
High Strength Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.49
Long Description
Hydraulic Hose; 3/8" Inside Diameter; 0.768" Outside Diameter; Polyamide Inner Material; Polyamide Outer Material; Black; 12546 PSI | 865 Bar Operating Pressure
Inside Diameter
0.375 Inch | 9.525 Millimeter
Outside Diameter
0.768 Inch | 19.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


