https://www.bdiexpress.com/medias/INDLGSHOSEXX-2440N-08V91-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYzOXxpbWFnZS9qcGVnfGFHRXdMMmd4WXk4eE1EazROVEEwTlRrMU1EUTVOQzlKVGtSTVIxTklUMU5GV0ZoZk1qUTBNRTVmTURoV09URmZRa3hMWHpNd01IZ3pNREF1YW5CbnxhZjRjZTZjMWUxZDEyMjc2MTRlY2NiYTcwNTZiNTNmNDQ5NDZlMzQ4MzY0NWMyNjBkMDc3MWFjOGVhYTUxMDJj
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2440N-08V91-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYzOXxpbWFnZS9qcGVnfGFHRXdMMmd4WXk4eE1EazROVEEwTlRrMU1EUTVOQzlKVGtSTVIxTklUMU5GV0ZoZk1qUTBNRTVmTURoV09URmZRa3hMWHpNd01IZ3pNREF1YW5CbnxhZjRjZTZjMWUxZDEyMjc2MTRlY2NiYTcwNTZiNTNmNDQ5NDZlMzQ4MzY0NWMyNjBkMDc3MWFjOGVhYTUxMDJj
PARKER
PARKER
2440N-08V91
PARKER PARKER
Description
2440N-08V91 WATERBLAST HOSE, 4113ST 13MM ID PA/PA BLK (SMARTCATALOG)
Hydraulic Hose; 1/2" Inside Diameter; 0.892" Outside Diameter; Polyamide Inner Material; Polyamide Outer Material; Black; 11748 PSI | 810 Bar Operating Pressure
Part #
2440N-08V91
BDI #
26581751
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2440N-08V91/p/26581751
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.54
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyamide
Outer Material
Polyamide
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
11748 PSI | 810 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
High Strength Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.63
Long Description
Hydraulic Hose; 1/2" Inside Diameter; 0.892" Outside Diameter; Polyamide Inner Material; Polyamide Outer Material; Black; 11748 PSI | 810 Bar Operating Pressure
Inside Diameter
0.5 Inch | 12.7 Millimeter
Outside Diameter
0.892 Inch | 22.657 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


