https://www.bdiexpress.com/medias/INDLGSHOSEXX-2448N-04V91-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU4MHxpbWFnZS9qcGVnfGFERmxMMmhqTlM4eE1EazROVEEwT0RBeE5EZzNPQzlKVGtSTVIxTklUMU5GV0ZoZk1qUTBPRTVmTURSV09URmZRa3hMWHpNd01IZ3pNREF1YW5CbnwzYWRjZjAyYzVmY2E3MjJjNzNjZGE4Yzg4ZDg5YTdjNDYyYjU2MTFkNGJlOTZlZjA2NjZkZjI2YmMwODk4ZWI5
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2448N-04V91-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU4MHxpbWFnZS9qcGVnfGFERmxMMmhqTlM4eE1EazROVEEwT0RBeE5EZzNPQzlKVGtSTVIxTklUMU5GV0ZoZk1qUTBPRTVmTURSV09URmZRa3hMWHpNd01IZ3pNREF1YW5CbnwzYWRjZjAyYzVmY2E3MjJjNzNjZGE4Yzg4ZDg5YTdjNDYyYjU2MTFkNGJlOTZlZjA2NjZkZjI2YmMwODk4ZWI5
PARKER
PARKER
2448N-04V91
PARKER PARKER
Description
2448N-04V91 HIGH PRESSURE HOSE, ULTRA DN 06 (SMARTCATALOG)
Water Blast Hose; 1/4" Inside Diameter; 0.539" Outside Diameter; Polyamide Inner Material; Polyamide Outer Material; Black; 15000 PSI | 1034 Bar Operating Pressure
Part #
2448N-04V91
BDI #
26575611
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2448N-04V91/p/26575611
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
4.7
Product Group - BDI
F02192
Type of Hose
Water Blast
Inner Material
Polyamide
Outer Material
Polyamide
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
15000 PSI | 1034 Bar
Typical Use
Industrial
Price Unit
FT
Inch - Metric
Inch
Other Features
High Strength Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Blast
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.26
Long Description
Water Blast Hose; 1/4" Inside Diameter; 0.539" Outside Diameter; Polyamide Inner Material; Polyamide Outer Material; Black; 15000 PSI | 1034 Bar Operating Pressure
Inside Diameter
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.539 Inch | 13.691 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


