Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

24ACP MEGATECHII 100FT/CARTON https://www.bdiexpress.com/medias/INDGATHOSEXX-ACP-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcyMDd8aW1hZ2UvanBlZ3xhRGs0TDJoa01TODVNelk0TmpRMU9ESTROak00TG1wd1p3fDJjMDhiOWNkNDRlZWRlMTViYWY3MTkyNjVkN2JjOWRhY2UzNzg0M2U4MmRiNDgwMGNlODY4NWNlNWU0MDkyMzg
1100835 Hoses 

GATES GATES

24ACP MEGATECHII 100FT/CARTON

Description

24ACP MEGATECH II XCTN HYDRAULIC HOSE ; POR MEGATECH II-TYPE AT-ACP 100FT/REL

Hydraulic; 1-1/2" Inside Diameter; 2.13" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 1500 PSI - 104 Bar Operating Pressure

Part #

46572484

BDI #
1100835

Details

149.88 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 149.88 / Foot BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.79
EAN
0072053655346
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
Black
Operating Temperature Range
-40 To 300 Deg F
Operating Pressure
1500 PSI | 104 Bar
Typical Use
Air Compressor Line | High Temperature Transmission and Lubricating Oil System
Price Unit
CARTON
Package Quantity
100FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 100 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 6000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
Manufacturer Item Number
46572484
Weight / LBS
1.74
Long Description
Hydraulic; 1-1/2" Inside Diameter; 2.13" Outside Diameter; Rubber Inner Material; Polyester Outer Material; Black; 1500 PSI - 104 Bar Operating Pressure
Outside Diameter
2.13 Inch | 54.102 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh