https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG5K-4L-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0M3xpbWFnZS9qcGVnfGFEZGtMMmhpT0M4NU9EQTFOVFl4TWpZMk1qQTJMMGxPUkVkQlZFaFBVMFZZV0Y5RlJrYzFTMTgwVEY5Q1RFdGZNekF3ZURNd01DNXFjR2N8OTQzMDBiNDI3ZTI5NDFiZjcxYzlmNmVkYzcyOGMwYzgwYzU0NzQ5M2EyOWVjZTA0NmU4NjYyNzM4YWMwMTBiMg
https://www.bdiexpress.com/medias/INDGATHOSEXX-EFG5K-4L-BLK-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0M3xpbWFnZS9qcGVnfGFEZGtMMmhpT0M4NU9EQTFOVFl4TWpZMk1qQTJMMGxPUkVkQlZFaFBVMFZZV0Y5RlJrYzFTMTgwVEY5Q1RFdGZNekF3ZURNd01DNXFjR2N8OTQzMDBiNDI3ZTI5NDFiZjcxYzlmNmVkYzcyOGMwYzgwYzU0NzQ5M2EyOWVjZTA0NmU4NjYyNzM4YWMwMTBiMg
GATES
GATES
24EFG5K-MTFX25FT
GATES GATES
Description
24EFG5K-MTF X25FT HYDRAULIC HOSE ; POR EFG5K SPIRAL WIRE SAE 100R13
Hydraulic; 1-1/2" Inside Diameter; 2.26" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Part #
46511743
BDI #
1100865
Details
147.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/24EFG5K-MTFX25FT/p/1100865
Your Price
$ 147.52 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
36.97
EAN
0770075430674
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 250 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Biodegradable Hydraulic Fluid
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 20 Inch | Burst Pressure 20000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
81.5
Long Description
Hydraulic; 1-1/2" Inside Diameter; 2.26" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.26 Inch | 57.404 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

