

GATES
GATES
24EFG5KX55FT
GATES GATES
Description
4651-1753 MTO HYDRAULIC HOSE ; POR 4651-1753 3/PAK
Hose, Hydraulic; 1" ID; 1-1/2" OD; Nitrile Inner Material; Polychloroprene Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Part #
46511753
BDI #
22150966
Details
6019.37
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/24EFG5KX55FT/p/22150966
Your Price
$ 6,019.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
87.24
EAN
0770075465546
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
Polychloroprene
Color
Black
Operating Temperature Range
-40 Deg F To 250 Deg F
Operating Pressure
5000 PSI | 345 Bar
Typical Use
Industrial
Price Unit
FT
Package Quantity
55FT
Order in Multiples of
55FT
Minimum Order Quantity
55 FEET
Inch - Metric
Inch
Other Features
Bend Radius 10 Inch | Burst Pressure 20000 PSI | Extremely High Pressure High Impulse | Four Alternating Layer Of Spiraled | High Tensile Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Long Description
Hose, Hydraulic; 1" ID; 1-1/2" OD; Nitrile Inner Material; Polychloroprene Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Inside Diameter
1 Inch | 25.4 Millimeter
Outside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh