GATES
GATES
24G1HX50FT
GATES GATES
Description
24G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID
Hydraulic; 1-1/2" Inside Diameter; 1.96" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 725 PSI - 50 Bar Operating Pressure
Part #
46574111
BDI #
1100907
Details
45.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/24G1HX50FT/p/1100907
Your Price
$ 45.52 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
24.95
EAN
0770075323761
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
725 PSI | 50 Bar
Typical Use
Automotive
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
1 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 2900 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
55
Long Description
Hydraulic; 1-1/2" Inside Diameter; 1.96" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 725 PSI - 50 Bar Operating Pressure
Outside Diameter
1.96 Inch | 49.784 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


