GATES
GATES
24G2HX25FT
GATES GATES
Description
24G2H X25FT HYDRAULIC HOSE ; POR G2H HIGH-TEM 2-WIRE BRAID
Hydraulic; 1-1/2" Inside Diameter; 2.11" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1300 PSI - 90 Bar Operating Pressure
Part #
46574331
BDI #
1100913
Details
58.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/24G2HX25FT/p/1100913
Your Price
$ 58.93 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
20.41
EAN
0770075430728
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 275 Deg F
Operating Pressure
1300 PSI | 90 Bar
Typical Use
Automotive
Price Unit
FT
Package Quantity
25FT
Order in Multiples of
25FT
Minimum Order Quantity
25 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
45
Long Description
Hydraulic; 1-1/2" Inside Diameter; 2.11" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1300 PSI - 90 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.11 Inch | 53.594 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


