GATES
GATES
24G2LX50FT
GATES GATES
Description
24G2L X50FT HYDRAULIC HOSE ; POR G2L POLARFLEX SAE 100R2 TYPE AT
Hydraulic; 1-1/2" Inside Diameter; 2.12" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1300 PSI - 90 Bar Operating Pressure
Part #
46574103
BDI #
1100916
Details
84.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/24G2LX50FT/p/1100916
Your Price
$ 84.08 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
36.63
EAN
0770075323945
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-70 To 212 Deg F
Operating Pressure
1300 PSI | 90 Bar
Typical Use
Automotive | Low Temperature and High Pressure Hydraulic Oil Line
Price Unit
FT
Package Quantity
50FT
Order in Multiples of
50FT
Minimum Order Quantity
50 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 5200 PSI
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Weight / LBS
80.75
Long Description
Hydraulic; 1-1/2" Inside Diameter; 2.12" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 1300 PSI - 90 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
2.12 Inch | 53.848 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


