https://www.bdiexpress.com/medias/INDGATHOSEXX-HOTOILER2-WIREBRAID-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1M3xpbWFnZS9qcGVnfGFEZ3dMMmc0TUM4eE1EUTVPRE13T1RNMU56VTVPQzlKVGtSSFFWUklUMU5GV0ZoZlNFOVVUMGxNUlZJeVgxZEpVa1ZDVWtGSlJGOHpNREI0TXpBd0xtcHdad3wzNzc5ZjRmZTViMDc2ODkxNjc2ZjVjN2YyNGRhZmFmMTdkNzVmYmFjMTdiNmEzODJlN2FmYjAzYzIxM2UzZGM2
https://www.bdiexpress.com/medias/INDGATHOSEXX-HOTOILER2-WIREBRAID-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE1M3xpbWFnZS9qcGVnfGFEZ3dMMmc0TUM4eE1EUTVPRE13T1RNMU56VTVPQzlKVGtSSFFWUklUMU5GV0ZoZlNFOVVUMGxNUlZJeVgxZEpVa1ZDVWtGSlJGOHpNREI0TXpBd0xtcHdad3wzNzc5ZjRmZTViMDc2ODkxNjc2ZjVjN2YyNGRhZmFmMTdkNzVmYmFjMTdiNmEzODJlN2FmYjAzYzIxM2UzZGM2
GATES
GATES
24HOX100FT
GATES GATES
Description
24HO X100FT HYDRAULIC HOSE ; POR HOT OILER WIRE BRAID 100FT/REL
Hydraulic Hose; 1-1/2" Inner Diameter; 2.15" Outer Diameter; Nitrile Inner Material; CSM Outer Material; Black Color; 6900 PSI - 475.7 Bar Operating Pressure
Part #
46579429
BDI #
23711487
Details
46.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/24HOX100FT/p/23711487
Your Price
$ 46.52 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142020
Weight / Kilogram
0.72
EAN
0770075736004
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Nitrile
Outer Material
CSM
Color
Black
Operating Temperature Range
-40 To +300 Deg F
Operating Pressure
6900 PSI | 475.7 Bar
Typical Use
Static Pressure | Hot Oiler
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
2300 PSI | 158.6 Bar Dynamic WP | 2-Braid | Wire Reinforcement
Category - BDI
Hose
Harmonized Tariff Code
4009.11.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
46579429
Long Description
Hydraulic Hose; 1-1/2" Inner Diameter; 2.15" Outer Diameter; Nitrile Inner Material; CSM Outer Material; Black Color; 6900 PSI - 475.7 Bar Operating Pressure
Outside Diameter
2.15 Inch | 54.6 Millimeter
Inside Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

