https://www.bdiexpress.com/medias/INDLGSHOSEXX-2740D-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2NnxpbWFnZS9qcGVnfGFHVXhMMmcwWXk4eE1EazROVEEwT1RRNE9UUXpPQzlKVGtSTVIxTklUMU5GV0ZoZk1qYzBNRVJmUWt4Vlh6TXdNSGd6TURBdWFuQm58NDk4MjlmMzY0YzU1ZmJiOTVmOWQzM2EwY2M4Y2ViNGNjYTBhYzMxZGU2ZWVhZDQ1YjhkNzkxNGE2ZmZmYzExOQ
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2740D-BLU-300x300.jpg?context=bWFzdGVyfHJvb3R8NTU2NnxpbWFnZS9qcGVnfGFHVXhMMmcwWXk4eE1EazROVEEwT1RRNE9UUXpPQzlKVGtSTVIxTklUMU5GV0ZoZk1qYzBNRVJmUWt4Vlh6TXdNSGd6TURBdWFuQm58NDk4MjlmMzY0YzU1ZmJiOTVmOWQzM2EwY2M4Y2ViNGNjYTBhYzMxZGU2ZWVhZDQ1YjhkNzkxNGE2ZmZmYzExOQ
PARKER
PARKER
2640N-12V32
PARKER PARKER
Description
2640N-12V32 WATER JETTING HOSE, 20MM ID PA11MW/PA BLU (SMARTCATALOG)
Water Jetting Hose; 3/4" Inside Diameter; 1.307" Outside Diameter; Polyamide Inner Material; Polyamide Outer Material; Blue; 20300 PSI | 1400 Bar Operating Pressure
Part #
2640N-12V32
BDI #
26589090
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2640N-12V32/p/26589090
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.21
Product Group - BDI
F02192
Type of Hose
Water Jetting
Inner Material
Polyamide
Outer Material
Polyamide
Color
Blue
Operating Temperature Range
14 To 158 Deg F
Operating Pressure
20300 PSI | 1400 Bar
Typical Use
Industrial | Marine | Hydrodemolition | Industrial Cleaning | Removal of Dirt | Water Jetting
Price Unit
FT
Inch - Metric
Inch
Other Features
6 Spirals of Maximum Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Water Jetting
Manufacturer URL
https://ph.parker.com
Weight / LBS
1.45
Long Description
Water Jetting Hose; 3/4" Inside Diameter; 1.307" Outside Diameter; Polyamide Inner Material; Polyamide Outer Material; Blue; 20300 PSI | 1400 Bar Operating Pressure
Outside Diameter
1.307 Inch | 33.198 Millimeter
Inside Diameter
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


