AEROQUIP
AEROQUIP
2808-8
AEROQUIP AEROQUIP
Description
2808-8 HYDRAULIC HOSE ; TEFLON DOUBLE SS BRAIDS REINFORCEMENT
Specialty; 0.42" Inside Diameter; 0.58" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 2750 PSI - 190 Bar Operating Pressure
Part #
2808-8
BDI #
23919268
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2808-8/p/23919268
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142007
Weight / Kilogram
0.09
EAN
0678146080417
Product Group - BDI
F02192
Type of Hose
Specialty
Inner Material
Teflon
Outer Material
Stainless Steel
Color
Silver
Operating Temperature Range
-100 To 500 Deg F
Operating Pressure
2750 PSI | 190 Bar
Price Unit
FT
Inch - Metric
Inch
Other Features
1 Stainless Steel Wire Braid | Burst Pressure 11000 PSI
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Specialty
Long Description
Specialty; 0.42" Inside Diameter; 0.58" Outside Diameter; Teflon Inner Material; Stainless Steel Outer Material; Silver; 2750 PSI - 190 Bar Operating Pressure
Inside Diameter
0.42 Inch | 10.668 Millimeter
Outside Diameter
0.58 Inch | 14.732 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh