https://www.bdiexpress.com/medias/INDLGSHOSEXX-2840D-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxM3xpbWFnZS9qcGVnfGFEQXlMMmcwTUM4eE1EazROVEEwT1RneE56RXhPQzlKVGtSTVIxTklUMU5GV0ZoZk1qZzBNRVJmVWtSZk16QXdlRE13TUM1cWNHY3xiYzhiM2FkNGNmZTFjOTMxNWNkMDFiZmFjN2NmZmUxNmUwZjE1YjNhMmY2MDVmYWVjYTc4Njc3YTNmZGFkODlk
https://www.bdiexpress.com/medias/INDLGSHOSEXX-2840D-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTIxM3xpbWFnZS9qcGVnfGFEQXlMMmcwTUM4eE1EazROVEEwT1RneE56RXhPQzlKVGtSTVIxTklUMU5GV0ZoZk1qZzBNRVJmVWtSZk16QXdlRE13TUM1cWNHY3xiYzhiM2FkNGNmZTFjOTMxNWNkMDFiZmFjN2NmZmUxNmUwZjE1YjNhMmY2MDVmYWVjYTc4Njc3YTNmZGFkODlk
PARKER
PARKER
2840D-03V34
PARKER PARKER
Description
2840D-03V34 WATERBLAST HOSE, 8005ST 5MM ID POM/PA RED (SMARTCATALOG)
Hydraulic Hose; 3/16" Inside Diameter; 19/32" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Red; 58000 PSI | 3999 Bar Operating Pressure
Part #
2840D-03V34
BDI #
26576174
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2840D-03V34/p/26576174
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
Weight / US pound
0.35
Product Group - BDI
F02192
Type of Hose
Hydraulic
Inner Material
Polyoxymethylene
Outer Material
Polyamide
Color
Red
Operating Temperature Range
14 To 158 Deg F
Operating Pressure
58000 PSI | 3999 Bar
Typical Use
Industrial Cleaning | Marine Cleaning | Compression Forming | Water Jet Cutting
Price Unit
FT
Inch - Metric
Inch
Other Features
8 Spirals of Maximum Tensile Steel Wire
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://ph.parker.com
Weight / LBS
0.42
Long Description
Hydraulic Hose; 3/16" Inside Diameter; 19/32" Outside Diameter; Polyoxymethylene Inner Material; Polyamide Outer Material; Red; 58000 PSI | 3999 Bar Operating Pressure
Inside Diameter
0.188 Inch | 4.775 Millimeter
Outside Diameter
0.594 Inch | 15.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


