https://www.bdiexpress.com/medias/INDCTHHOSEXX-EXSTATIC-BLU-BLK-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4MXxpbWFnZS9qcGVnfGFEVm1MMmcyTnk4eE1EYzJPRFk1T0RZd05UVTVPQzlKVGtSRFZFaElUMU5GV0ZoZlJWaFRWRUZVU1VOZlFreFZYMEpNUzE5Q1FVNUVYek13TUhnek1EQXVhbkJufDEzNGE0YTU5NGJhOGQ1OGI2NmU3OGI0YTJkOTMwN2UyMDA2ZWY1Yjc0ZDhiMzI5M2Y4OWZmZjEzNzNkODIwNmI
https://www.bdiexpress.com/medias/INDCTHHOSEXX-EXSTATIC-BLU-BLK-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4MXxpbWFnZS9qcGVnfGFEVm1MMmcyTnk4eE1EYzJPRFk1T0RZd05UVTVPQzlKVGtSRFZFaElUMU5GV0ZoZlJWaFRWRUZVU1VOZlFreFZYMEpNUzE5Q1FVNUVYek13TUhnek1EQXVhbkJufDEzNGE0YTU5NGJhOGQ1OGI2NmU3OGI0YTJkOTMwN2UyMDA2ZWY1Yjc0ZDhiMzI5M2Y4OWZmZjEzNzNkODIwNmI
CONTINENTAL
CONTINENTAL
2IN EXSTATIC BLUE
CONTINENTAL CONTINENTAL
Description
2IN EXSTATIC BLUE FOOD HOSE ; SBR 100FT/REL
Food and Beverage; 2" Inside Diameter; 2-1/2" Outside Diameter; UHMWPE Inner Material; Rubber Outer Material; Blue; 150 PSI - 10 Bar Operating Pressure
Part #
20019899
BDI #
423401
Details
52.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2IN-EXSTATIC-BLUE/p/423401
Your Price
$ 52.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.489
EAN
0037256233777
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
UHMWPE
Outer Material
Rubber
Color
Blue
Operating Temperature Range
-25 To 180 Deg F
Operating Pressure
150 PSI | 10 Bar
Typical Use
In-Plant Service | Tank Truck
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Black Spiral Transfer Brand | 29" Hg Vacuum | Bend Radius 8 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.10
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
107
Long Description
Food and Beverage; 2" Inside Diameter; 2-1/2" Outside Diameter; UHMWPE Inner Material; Rubber Outer Material; Blue; 150 PSI - 10 Bar Operating Pressure
Outside Diameter
2.5 Inch | 63.5 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

