https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLEXTRA-100-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1OHxpbWFnZS9qcGVnfGFHRTBMMmhrTVM4eE1UQXdNemMxTkRrM01URTJOaTlKVGtSRFZFaElUMU5GV0ZoZlJreEZXRlJTUVY4eE1EQmZVa1JmTXpBd2VETXdNQzVxY0djfDRmOTUxZDVkZGMyNDI5ODM2OWQ1MzlkNmUzYzkwMDJiZGVlOWUyZWIxZGEzNjA3OTdlN2Y3NDcwNmRmMzBjMmY
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FLEXTRA-100-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDA1OHxpbWFnZS9qcGVnfGFHRTBMMmhrTVM4eE1UQXdNemMxTkRrM01URTJOaTlKVGtSRFZFaElUMU5GV0ZoZlJreEZXRlJTUVY4eE1EQmZVa1JmTXpBd2VETXdNQzVxY0djfDRmOTUxZDVkZGMyNDI5ODM2OWQ1MzlkNmUzYzkwMDJiZGVlOWUyZWIxZGEzNjA3OTdlN2Y3NDcwNmRmMzBjMmY
CONTINENTAL
CONTINENTAL
2IN FLEXTRA 100 RED
CONTINENTAL CONTINENTAL
Description
2IN FLEXTRA 100 RED HOSE ; PETROLEUM 100FT/REL
Oil and Petroleum; 2" Inside Diameter; 2.38" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 100 PSI - 7 Bar Operating Pressure
Part #
20017589
BDI #
424261
Details
45.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2IN-FLEXTRA-100-RED/p/424261
Your Price
$ 45.75 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142014
Weight / Kilogram
0.414
EAN
0037256127854
Product Group - BDI
F02192
Type of Hose
Oil and Petroleum
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-30 To 180 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | High Oil Resistance | Bend Radius 4 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Oil and Petroleum
Weight / LBS
83
Long Description
Oil and Petroleum; 2" Inside Diameter; 2.38" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 100 PSI - 7 Bar Operating Pressure
Outside Diameter
2.38 Inch | 60.452 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

