

CONTINENTAL
CONTINENTAL
2IN FLEXTRA ROCK DUST YELLOW 100
CONTINENTAL CONTINENTAL
Description
2IN FLEXTRA ROCK DUST YELLOW 100 HOSE ; MINING 50FT/BOX
Mining; 2" Inside Diameter; 2.37" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 100 PSI - 7 Bar Operating Pressure
Part #
20020009
BDI #
424001
Details
1700.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2IN-FLEXTRA-ROCK-DUST-YELLOW-100/p/424001
Your Price
$ 1,700.50 / box
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142013
Weight / Kilogram
0.38
EAN
0037256217340
Product Group - BDI
F02192
Type of Hose
Mining
Inner Material
Rubber
Outer Material
Rubber
Color
Yellow
Operating Temperature Range
-25 To 200 Deg F
Operating Pressure
100 PSI | 7 Bar
Typical Use
Rock Dust Operation in Underground Mine
Price Unit
BOX
Package Quantity
50FT
Order in Multiples of
BOX
Minimum Order Quantity
1 BOX OF 50 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Wire Helix | 29" Hg Vacuum | Flame-Resistant | Bend Radius 8 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Mining
Weight / LBS
40
Long Description
Mining; 2" Inside Diameter; 2.37" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Yellow; 100 PSI - 7 Bar Operating Pressure
Outside Diameter
2.37 Inch | 60.198 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh