CONTINENTAL
CONTINENTAL
2IN GREEN HORNET XF BLACK
CONTINENTAL CONTINENTAL
Description
USE MATERIAL 24576339 IN NORTH AMERICA
Suction and Discharge Hose; 2" Inside Diameter; 2.4" Outside Diameter; Rubber Inner Material; Green | Black; 50 PSI | 3.4 Bar Operating Pressure
Part #
2IN GREEN HORNET XF BLACK
BDI #
425255
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2IN-GREEN-HORNET-XF-BLACK/p/425255
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142000
Weight / Kilogram
0
Product Group - BDI
F02192
Type of Hose
Water Suction and Discharge
Inner Material
Rubber
Color
Green | Black
Operating Temperature Range
-40 To 180 Deg F
Operating Pressure
50 PSI | 3.4 Bar
Typical Use
Waste Management | Construction | Agricultural | Marine and Manufacturing Industry
Price Unit
COIL
Package Quantity
100FT
Order in Multiples of
COIL
Minimum Order Quantity
1 COIL OF 100 FEET
Inch - Metric
Inch
Other Features
4" Bend Radius | Rigid Lime-Green Polyethylene Helix
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Suction and Discharge
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
56
Long Description
Suction and Discharge Hose; 2" Inside Diameter; 2.4" Outside Diameter; Rubber Inner Material; Green | Black; 50 PSI | 3.4 Bar Operating Pressure
Outside Diameter
2.4 Inch | 60.96 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


