https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg0NnxpbWFnZS9qcGVnfGFERXdMMmcxWlM4eE1UQXdNemMwT0RjME5USTBOaTlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5ZlYwaFVYek13TUhnek1EQXVhbkJufGNhODM3ZTJiY2IzZjc3YjVlMDk1YTlmMjk5ODQ0Y2M1OGUyYWFlYTA4MTE4ZWI1NmI2YTJiMzkwMDQ4NDBiNGU
https://www.bdiexpress.com/medias/INDCTHHOSEXX-NUTRIFLO-WHT-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg0NnxpbWFnZS9qcGVnfGFERXdMMmcxWlM4eE1UQXdNemMwT0RjME5USTBOaTlKVGtSRFZFaElUMU5GV0ZoZlRsVlVVa2xHVEU5ZlYwaFVYek13TUhnek1EQXVhbkJufGNhODM3ZTJiY2IzZjc3YjVlMDk1YTlmMjk5ODQ0Y2M1OGUyYWFlYTA4MTE4ZWI1NmI2YTJiMzkwMDQ4NDBiNGU
CONTINENTAL
CONTINENTAL
2IN NUTRIFLO S/D WHITE
CONTINENTAL CONTINENTAL
Description
2IN NUTRIFLO S/D WHITE FOOD HOSE ; HELIX 100FT/REL
Food and Beverage; 2" Inside Diameter; 2.37" Outside Diameter; PVC Inner Material; PVC Outer Material; White; 79 PSI - 5.4 Bar Operating Pressure
Part #
20013283
BDI #
423455
Details
15.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2IN-NUTRIFLO-S-D-WHITE/p/423455
Your Price
$ 15.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.319
EAN
0037256132919
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
PVC
Outer Material
PVC
Color
White
Operating Temperature Range
-15 To 158 Deg F
Operating Pressure
79 PSI | 5.4 Bar
Typical Use
Dry Bulk Food Material
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density Pliovic Helix | Bend Radius 8 Inch
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Keyword String
Food and Beverage
Weight / LBS
67
Long Description
Food and Beverage; 2" Inside Diameter; 2.37" Outside Diameter; PVC Inner Material; PVC Outer Material; White; 79 PSI - 5.4 Bar Operating Pressure
Outside Diameter
2.37 Inch | 60.198 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

