https://www.bdiexpress.com/medias/INDCTHHOSEXX-ORTAC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM2MnxpbWFnZS9qcGVnfGFHUmtMMmhsWlM4eE1UQXdNemN4TXpJNU1ESTNNQzlKVGtSRFZFaElUMU5GV0ZoZlQxSlVRVU5mVWtSZk16QXdlRE13TUM1cWNHY3xlZTA5ZjYwOTVmYWJjOTA4ZjljMzRjZGFlMDc3ZGIwNWNjNWZhYWJlNTVkZGYzYWMwZjJiMTIyMDg5OGE5NTVj
https://www.bdiexpress.com/medias/INDCTHHOSEXX-ORTAC-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM2MnxpbWFnZS9qcGVnfGFHUmtMMmhsWlM4eE1UQXdNemN4TXpJNU1ESTNNQzlKVGtSRFZFaElUMU5GV0ZoZlQxSlVRVU5mVWtSZk16QXdlRE13TUM1cWNHY3xlZTA5ZjYwOTVmYWJjOTA4ZjljMzRjZGFlMDc3ZGIwNWNjNWZhYWJlNTVkZGYzYWMwZjJiMTIyMDg5OGE5NTVj
CONTINENTAL
CONTINENTAL
2IN ORTAC 250 RED
CONTINENTAL CONTINENTAL
Description
2IN ORTAC 250 RED HOSE ; MULTI-PURPOSE SBR 200FT/REL
Air and Multipurpose; 2" Inside Diameter; 2-1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Part #
20023278
BDI #
423832
Details
31.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2IN-ORTAC-250-RED/p/423832
Your Price
$ 31.16 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142009
Weight / Kilogram
0.528
EAN
0037256212000
Product Group - BDI
F02192
Type of Hose
Air and Multipurpose
Inner Material
Rubber
Outer Material
Rubber
Color
Red
Operating Temperature Range
-20 To 190 Deg F
Operating Pressure
200 PSI | 14 Bar
Typical Use
Abusive Industrial
Price Unit
CARTON
Package Quantity
200FT
Order in Multiples of
CARTON
Minimum Order Quantity
1 CARTON OF 200 FEET
Inch - Metric
Inch
Other Features
1 Synthetic Yarn Braid | High Oil Resistance | 50FT Increment | Maximum 3 Piece
Category - BDI
Hose
Harmonized Tariff Code
4009.31.00.00
Noun
Hose
Keyword String
Air and Multipurpose
Weight / LBS
216
Long Description
Air and Multipurpose; 2" Inside Diameter; 2-1/2" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Red; 200 PSI - 14 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

