

CONTINENTAL
CONTINENTAL
2IN SPIRAFLEX AGGIE PVC CLEAR/WHITE
CONTINENTAL CONTINENTAL
Description
2IN SPIRAFLEX AGGIE CLR/WHT HOSE ; SYNTHETIC FABRIC
Suction and Discharge; 2" Inside Diameter; 2.31" Outside Diameter; PVC Inner Material; Clear; 79 PSI - 5.4 Bar Operating Pressure
Part #
20013500
BDI #
425314
Details
9.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2IN-SPIRAFLEX-AGGIE-PVC-CLEAR-WHITE/p/425314
Your Price
$ 9.07 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142008
Weight / Kilogram
0.268
EAN
0037256133220
Product Group - BDI
F02192
Type of Hose
Suction and Discharge
Inner Material
PVC
Color
Clear
Operating Temperature Range
0 To 158 Deg F
Operating Pressure
79 PSI | 5.4 Bar
Typical Use
Agriculture | Construction | Industrial
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Density Rigid White Pliovic Helix
Category - BDI
Hose
Harmonized Tariff Code
3917.39.00.50
Noun
Hose
Manufacturer Internal Number
20013500
Weight / LBS
58
Long Description
Suction and Discharge; 2" Inside Diameter; 2.31" Outside Diameter; PVC Inner Material; Clear; 79 PSI - 5.4 Bar Operating Pressure
Inside Diameter
2 Inch | 50.8 Millimeter
Outside Diameter
2.31 Inch | 58.674 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh