GATES
GATES
2INX100FT 688SB MH 60PSI
GATES GATES
Description
2"X100' 688SB MH 60PSI ; MATERIAL HANDLING HOSE 100'/REEL
Material Handling; 2" Inside Diameter; 2.77" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 60 PSI - 4.1 Bar Operating Pressure
Part #
4691-0305
BDI #
18202301
Details
42.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX100FT-688SB-MH-60PSI/p/18202301
Your Price
$ 42.41 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142005
Weight / Kilogram
0.79
EAN
0072053216431
Product Group - BDI
F02192
Type of Hose
Material Handling
Inner Material
Rubber
Outer Material
Rubber
Color
Black
Operating Temperature Range
-40 To 150 Deg F
Operating Pressure
60 PSI | 4.1 Bar
Typical Use
Suction, Pneumatic or Gravity System
Price Unit
REEL
Package Quantity
100FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 100 FEET
Inch - Metric
Inch
Other Features
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 16 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Material Handling
Weight / LBS
174
Long Description
Material Handling; 2" Inside Diameter; 2.77" Outside Diameter; Rubber Inner Material; Rubber Outer Material; Black; 60 PSI - 4.1 Bar Operating Pressure
Outside Diameter
2.77 Inch | 70.358 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


