https://www.bdiexpress.com/medias/INDCTHHOSEXX-DRINKLINE-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwNHxpbWFnZS9qcGVnfGFEVmlMMmd3WWk4eE1UQXdNemN6TVRrMk9EQXpNQzlKVGtSRFZFaElUMU5GV0ZoZlJGSkpUa3RNU1U1RlgxSkVYek13TUhnek1EQXVhbkJufDBhNzMyODY2MjQyZjFiZTVlMThkNjJiZjUzZDhiNjEzYzdkMzg4YmMxM2E0ZjUyMWMzN2U4MGFkNDVlYjFlMGQ
https://www.bdiexpress.com/medias/INDCTHHOSEXX-DRINKLINE-RD-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIwNHxpbWFnZS9qcGVnfGFEVmlMMmd3WWk4eE1UQXdNemN6TVRrMk9EQXpNQzlKVGtSRFZFaElUMU5GV0ZoZlJGSkpUa3RNU1U1RlgxSkVYek13TUhnek1EQXVhbkJufDBhNzMyODY2MjQyZjFiZTVlMThkNjJiZjUzZDhiNjEzYzdkMzg4YmMxM2E0ZjUyMWMzN2U4MGFkNDVlYjFlMGQ
CONTINENTAL
CONTINENTAL
2INX100FT DRINKLINE RED 250
CONTINENTAL CONTINENTAL
Description
2INX100FT DRINKLINE RED 250 HOSE ; BEVERAGE 100FT/REL
Food and Beverage Hose; 2" Inside Diameter; 2.772" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Part #
20991442
BDI #
24580215
Details
62.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX100FT-DRINKLINE-RED-250/p/24580215
Your Price
$ 62.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142012
Weight / Kilogram
0.639
EAN
0037256572289
Product Group - BDI
F02192
Type of Hose
Food and Beverage
Inner Material
EPDM
Outer Material
EPDM
Color
Red
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
250 PSI | 17.2 Bar
Typical Use
Winery | Brewery
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Food and Beverage
Manufacturer URL
https://www.continental-industry.com
Long Description
Food and Beverage Hose; 2" Inside Diameter; 2.772" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Red; 250 PSI | 17.2 Bar Operating Pressure
Outside Diameter
2.772 Inch | 70.409 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

