https://www.bdiexpress.com/medias/INDCTHHOSEXX-FW-PUR-YLW-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg5NnxpbWFnZS9qcGVnfGFHRTJMMmd3WWk4eE1UQXdNemMwTkRVNE16Y3hNQzlKVGtSRFZFaElUMU5GV0ZoZlJsZGZVRlZTWDFsTVYxOUNRVTVFWHpNd01IZ3pNREF1YW5Cbnw1ODA0MGFjNDkwZWE3NjBmOTZjZTRhNzdmOGJhM2ZjY2VjMTk5NDEyMTIwYWYwNDgzNTM5MDg1OWIyOGU5Njgz
https://www.bdiexpress.com/medias/INDCTHHOSEXX-FW-PUR-YLW-BAND-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg5NnxpbWFnZS9qcGVnfGFHRTJMMmd3WWk4eE1UQXdNemMwTkRVNE16Y3hNQzlKVGtSRFZFaElUMU5GV0ZoZlJsZGZVRlZTWDFsTVYxOUNRVTVFWHpNd01IZ3pNREF1YW5Cbnw1ODA0MGFjNDkwZWE3NjBmOTZjZTRhNzdmOGJhM2ZjY2VjMTk5NDEyMTIwYWYwNDgzNTM5MDg1OWIyOGU5Njgz
CONTINENTAL
CONTINENTAL
2INX100FT FLEXWING PURPLE
CONTINENTAL CONTINENTAL
Description
2INX100FT FLEXWING PURPLE CHEM HOSE ; 100FT/REL
Chemical Hose; 2" Inside Diameter; 2.53" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Purple; 150 PSI | 10.3 Bar Operating Pressure
Part #
20018749
BDI #
423221
Details
52.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Fluid-Power/Hose-Flexible-Tubing-And-Assemblies/Hoses/2INX100FT-FLEXWING-PURPLE/p/423221
Your Price
$ 52.00 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
40142011
Weight / Kilogram
0.567
EAN
0037256216138
Product Group - BDI
F02192
Type of Hose
Chemical
Inner Material
EPDM
Outer Material
EPDM
Color
Purple
Operating Temperature Range
-40 To 220 Deg F
Operating Pressure
150 PSI | 10.3 Bar
Typical Use
Suction and Discharge Service
Price Unit
FT
Package Quantity
100FT
Order in Multiples of
100FT
Minimum Order Quantity
100 FEET
Inch - Metric
Inch
Other Features
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Yellow Spiral Brand | 29" Hg Vacuum | Bend Radius 5 Inch
Category - BDI
Hose
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Chemical
Manufacturer URL
https://www.continental-industry.com
Weight / LBS
116
Long Description
Chemical Hose; 2" Inside Diameter; 2.53" Outside Diameter; EPDM Inner Material; EPDM Outer Material; Purple; 150 PSI | 10.3 Bar Operating Pressure
Outside Diameter
2.53 Inch | 64.262 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

